Shop All Corrugated Tubing & Fittings
Fath
Cable Mngmt, Polyamide, 11 x22 x22.2mm
Mfr # 093254
Zoro # G7571637
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 40 Series
- Material Polyamide
- Finish Unfinished
- Width (In.) 7/8 in
- Overall Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093254
- Zoro # G7571637
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Width (In.) | 7/8 in |
Overall Height | 11 mm |
Overall Width | 22 mm |
For Slot Width | 8 mm |
Overall Length | 22 mm |
Details
For Use With | 40 Series |
Material | Polyamide |
Item | Cable Management |
Finish | Unfinished |
Product Type | Cable Management |
Rotation | 90 Degrees |
Series | 40 Series |
Includes Fasteners | No |
Projection | 11 mm |
System of Measurement | Metric |
Color | Black |
Compatible Brand and Series | Fath, 40 Series |
Adjustability | Rotate |
Description
Cable Management, Polyamide, Unfinished, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter Not Applicable, 90 Degrees , Slide-In, Adjustability Rotate, Fastener Thread Length Not Applicable, Black, Includes Fasteners No, Includes Not Applicable, Projection 11 mm, System of Measurement Metric, For Slot Width 8 mm, 40 Series, Compatible Brand and Series Fath, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- UNIRISE USA Unirise 1 Foot Cat6 Snagless Clearfit Patch Cable Purple - High (10170)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Yellow (WL902-10-YELLOW)
- REIKU Corrugated Tubing, 16 ft., Size 2In. (PARAB-52G-5)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- Fath Corrugated Tubing & Fittings