Shop All Corrugated Tubing & Fittings
Fath
Cable Mngmt, Polyamide, 11 x22 x19.4mm
Mfr # 093249
Zoro # G7571752
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 45 Series
- Material Polyamide
- Width (In.) 49/64 in
- Finish Unfinished
- Rotation 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093249
- Zoro # G7571752
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Width (In.) | 49/64 in |
Overall Length | 22 mm |
Overall Height | 11 mm |
For Slot Width | 10 mm |
Overall Width | 22 mm |
Details
For Use With | 45 Series |
Material | Polyamide |
Finish | Unfinished |
Item | Cable Management |
Rotation | 90 Degrees |
Series | 45 Series |
Compatible Brand and Series | Fath, 45 Series |
Product Type | Cable Management |
Color | Black |
Projection | 11 mm |
Includes Fasteners | No |
System of Measurement | Metric |
Adjustability | Rotate |
Description
Cable Management, Polyamide, Unfinished, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter Not Applicable, 90 Degrees , Slide-In, Adjustability Rotate, Fastener Thread Length Not Applicable, Black, Includes Fasteners No, Includes Not Applicable, Projection 11 mm, System of Measurement Metric, For Slot Width 10 mm, 45 Series, Compatible Brand and Series Fath, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/4" Inside Diameter - Black - 500' Length (FRPPWL.750-BSP)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 100' Length - Black (WL919)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Red (WL907-SP100-WHITE)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 150' Length - Black (WL916BSP)
- Fath Corrugated Tubing & Fittings