Shop All Strain Relief Grips
Fath
Cable Block
Mfr # 093809N10S01
Zoro # G003457013
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Includes Hook & Loop 10-60 mm
- Projection 11.3 mm
- Color Black
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093809N10S01
- Zoro # G003457013
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Overall Width | 26 mm |
Overall Height | 11.3 mm |
Overall Length | 36 mm |
Details
Material | Polyamide |
Includes | Hook & Loop 10-60 mm |
Item | Cable Management |
Projection | 11.3 mm |
Color | Black |
Finish | Unfinished |
For Profile Type | Single |
Compatible Brand and Series | Fath, 45 Series |
System of Measurement | Metric |
Product Type | Twist In Cable Block with Hook and Loop |
Series | 45 Series |
Description
Cable Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Fath Strain Relief Grips