Shop All Strain Relief Grips
Fath
Cable Block
Mfr # 093808N10S01
Zoro # G203457004
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook & Loop 8-35 mm
- Material Polyamide
- Color Black
- Compatible Brand and Series Fath, 45 Series
- Product Type Twist In Cable Block with Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093808N10S01
- Zoro # G203457004
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Overall Width | 26 mm |
Overall Height | 11.3 mm |
Overall Length | 36 mm |
Details
Includes | Hook & Loop 8-35 mm |
Item | Cable Management |
Material | Polyamide |
Color | Black |
Compatible Brand and Series | Fath, 45 Series |
Product Type | Twist In Cable Block with Hook and Loop |
System of Measurement | Metric |
Projection | 11.3 mm |
Finish | Unfinished |
For Profile Type | Single |
Series | 45 Series |
Description
Cable Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- Fath Strain Relief Grips