Shop All Strain Relief Grips
Fath
Cable Block
Mfr # 093803N08S01
Zoro # G203457035
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook & Loop 10-60 mm
- Material Polyamide
- For Profile Type Single
- Overall Length 36 mm
- Projection 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093803N08S01
- Zoro # G203457035
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Overall Length | 36 mm |
Overall Height | 11.3 mm |
Overall Width | 26 mm |
Details
Includes | Hook & Loop 10-60 mm |
Material | Polyamide |
Item | Cable Management |
For Profile Type | Single |
Projection | 11.3 mm |
Finish | Unfinished |
Product Type | Twist In Cable Block with Hook and Loop |
System of Measurement | Metric |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Color | Black |
Series | 15 Series, 40 Series |
Description
Cable Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- Fath Strain Relief Grips