Shop All Indoor Game Tables
This Product is Discontinued
Fat Brain Toys
Squigz Deluxe Set, 50 Pieces (Discontinued)
Mfr # FA088-2
Zoro # G5187455
This Product is Discontinued
Key Features
- Color Assorted
- Material silicone rubber
- Recommended Age 3-8 Years
- Recommended Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fat Brain Toys
- MFR # FA088-2
- Zoro # G5187455
- UPC # 811802020543
- Country of Origin China
- Category Indoor Game Tables
Details
Color | Assorted |
Material | silicone rubber |
Recommended Age | 3-8 Years |
Recommended Grade | PK-3 |
Description
Squigz are fun little suckers! Apply pressure to two Squigz. Air rushes out and the fun rushes in! Connecting to each other and to any solid, non-porous surface - Squigz are a species all their own. They flex. They stick. They suck people into creativity. Once they take hold, it takes some pull to separate them. When Squigz POP! in protest - you'll have to admit... your hands and ears are shamelessly delighted! They ARE flexible fellows and committed joiners. Squigz and fellow Squigz have one chief enterprise - creating things. Willingly, they assemble to become rockets, vehicles, a cushion for the cat, jewelry... they thrill in uniting as a ginormous octopus or squid. Squigz are scientific sorts - always up for playful experimentation and defying gravity - sticking to bathtubs, walls, windows, school lockers, tabletops, and office desktops. (And they are mannerly guests too - never leaving a trace of their presence.) Playful curiosity. It's a whole new gig - thanks to Squigz. Squigz Deluxe Set has 50 Pieces. A lively toy innovation - new Suction Construction! Encourages creativity, fine motor skills, interaction, playful experimentation. Provides relaxation and sensory stimulation. Pieces connect easily and POP! apart. Gratifying fun for bathtub, walls, windows, school lockers, tabletops, desktops. Flexible, pleasantly pliable. Generously-sized components. Eight different, versatile shapes. High quality silicone rubber. Leaves no residue or marks on surfaces. Enjoyment for a wide range of ages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.