Shop All Toys & Games
This Product is Discontinued
Fat Brain Toys
pipSquigz Loops, Orange (Discontinued)
Mfr # FA165-1
Zoro # G200936823
This Product is Discontinued
Key Features
- Color Orange, Multi
- Recommended Grade Infant-Toddler
- Includes 1 Loop
- Recommended Age 6+ months
- Material BPA-Free Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fat Brain Toys
- MFR # FA165-1
- Zoro # G200936823
- UPC # 811802021922
- Country of Origin China
- Category Toys & Games
Details
Color | Orange, Multi |
Recommended Grade | Infant-Toddler |
Includes | 1 Loop |
Recommended Age | 6+ months |
Material | BPA-Free Silicone |
Description
Little explorers can't help but get sucked into the sensory excitement of these bendy, rattly, chewy, suction-cup creations! Their vivid textures instantly inspire little fingers to grab and feel while their soft silicone material simultaneously makes them perfect for soothing sore gums. Flip and spin the textured, plastic rings to hear them rattle brightly. Press their suction cups onto any smooth, non-porous surface to set up a stationary play space and then pull them off to hear their loud and exciting POP. They're sure to become baby's new favorite toy! Measures 6" x 2" x 2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.