Shop All Corded Speakers
Fasttrack
P Audio High Output 18 Inch Precision Transducer
Mfr # FA537617
Zoro # G703949795
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttrack
- MFR # FA537617
- Zoro # G703949795
- UPC # 723902081228
- Country of Origin China
- Category Corded Speakers
Description
Features
- 3.9 in. Large Format Voice Coil
- 4800 Watts Peak Power Handling
- Active Balanced Cooling
- Ferrite Magnetics
- Precision Rectangular Ribbon Wire
- Double Spider Suspension
- Integrated Demodulation Rings
- Die Cast Aluminum Chassis
- The P Audio C18-5000CA is a high output low frequency transducer.
- The C18-5000CA is an upgraded design that features many of P Audio’s new technologies and performance upgrades.
- The 18 inch (457mm) diameter piston will produce extremely high sound pressure levels at very low frequencies and is ideal for high level deep bass and sub woofer response in both live sound and recorded music venues.
- The transducer uses high energy ferrite magnetics to achieve a very high acoustic output to weight ratio.
- The C18-5000CA employs a large 3.9 inch (99.3mm) diameter voice coil that provides an AES rated 1200 watts of continuous power handling and a full 4800 watts of peak rated power handling when sufficient amplifier headroom is available.
- The transducer is optimized for use in properly tuned vented enclosures and will provide maximal reliability when both a vented enclosure and active high pass filtering are employed.
- The C18-5000CA utilizes P Audio’s Auto Balanced Cooling (ABC) technology to not only improve transducer power handling and reliability but to also increase power compression performance by carefully balancing and directing airflow to critical areas.
- The voice coil design is a bobbin wound geometry with P Audio’s rectangular wire technology to improve conversion efficiency and provide a large cross-sectional area for superior cooling.
- The transducer employs magnetic flux demodulation devices in the structure to increase fidelity and sonic accuracy.
- The system suspension has been designed specifically for high linear displacement and extended low frequency response.
- The double spider design further enhances system mechanical control and reliability.
- The cone has been treated with a conformal coating designed to provide additional mechanical damping and moisture resistance.
- The transducer chassis is a die cast aluminum design that insures a very high degree of structural integrity.
- General Specifications Nominal diameter.
- 457 mm/18 in
- Power rating Nominal impedance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Coax Ab Switch 2W (VR1001SW2W)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- WESTERN DIGITAL Western Digital Storage Solutions WDBBGB0080HBK-NESN 8TB My Book USB 3.0 (WDBBGB0080HBK-NESN)
- PYLE Dual 5.25" In-Wall / In-Ceiling B.T Spea (PWRC55BT)
- P AUDIO SYSTEM CO LTS P Audio P1804000CA 4 In. Voice Coil Woofer (P1804000CA)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- BIC AMERICA Bookshelf and Surround 175W 2-Way 6.5" Speakers (DV62SIB)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- Fasttrack Corded Speakers