Fasttrack

Lenovo Desktop Options Professional Wireless Keyboard and Mouse Combo - US English


product price: $81.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

This sleek and stylish full-size keyboard and mouse combo offers exceptional quality in a modern wireless solution. The slim 3-zone keyboard with number pad has responsive quiet keys and a premium typing experience. One touch dedicated media keys put the controls you use most at your fingertips. The ergonomic full-size mouse provides comfort and support for all day use. Complete tasks with ease using the precise 1600dpi laser sensor and 4-way scroll wheel. Connect compatible Lenovo devices with just 1 nano receiver

Features
  • Lose the Wires: reliable 2.4ghz wireless connection with multiple pairing protocol
  • 2 in 1 Convenience: plug and play micro wireless receiver easily connects both keyboard and mouse
  • Full size 3-zone layout
  • Low profile, island style keys
  • One touch dedicated media controls
  • Adjustable tilt legs
  • Spill resistant design
  • 128bit AES encryption protection
  • Efficient laser sensor for precision tracking
  • Ambidextrous five button design for both left and right hand comfort
  • 4 way scrolling through spreadsheets and documents
Specifications
  • Keyboard / Keypad Host Interface: USB
  • Pointing Device Host Interface: USB
  • Pointing Device Connectivity Technology: Wireless
  • Pointing Device Wireless Technology: RF
  • Movement Detection: Laser
  • Movement Resolution: 1600 dpi
  • Number of Total Buttons: 5
  • Scroller Type: Scroll Wheel
  • Ergonomic Fit: Symmetrical
  • Keyboard / Keypad Connectivity Technology: Wireless
  • Keyboard / Keypad Wireless Technology: RF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.