Shop All Wire Connectors
Fasttrack
Decorative Dual Gang Wall Plate - White
Mfr # FA257254
Zoro # G004051036
$37.95
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
- Brand Fasttrack
- MFR # FA257254
- Zoro # G004051036
- UPC # 652513817356
- Country of Origin China
- Category Wire Connectors
Description
Bring voice data audio and video together in one wall plate. With its smooth face and rounded edges this wall plate is ideal for residential wiring and adds style and function to any wiring system. The wall plate fits standard NEMA wallboxes and openings and mounts to any electrical or surface mount box. Compatible with Leviton Decora Brand and Leviton Decora Brand compatible switches wall plates receptacles inserts and GFCI receptacles. Use this wall plate with multimedia inserts networking and audio/video applications. Snap-in modules can be mixed and matched to configure a custom wall plate solution.
Color: White. Warranty: Lifetime.
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
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- FASTTRACK 4 Port Yellow Connector, 100PK (FA3310930)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- GARDNER BENDER Hi-Temp Wire Connector, 18-10 AWG, PK10000 (27-004)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- Fasttrack Wire Connectors & Disconnects