Shop All TV Antennas
Fasttrack
Cellular Antenna; 4G & LTE
Mfr # FA749799
Zoro # G804149421
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA749799
- Zoro # G804149421
- UPC # 723902729892
- Country of Origin China
- Category TV Antennas
Description
Features
- Product Type: Antenna
- Application: Cellular
- Frequency: 3G/4G/LTE (699-960/1710-2690 MHz)
- Impedance: 50 Ohms
- VSWR:<3:1 ;<5:1 at 2500-2690MHz
- Polarization: Linear
- Gain: 3dBi
- Dimensions: 38mm x 196mm x 13.8mm (W x H x T)
- Mounting: Direct/SMA Male
- Operating Temperature [°C]: -40°C to +85°C
- Material: ABS
- Color: Black
- Weight: 40g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- ILC Replacement for Batteries AND Light Bulbs Powps-12350j (POWPS-12350J BATTERIES AND LIGHT BULBS)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- FASTTRACK 360 Motorized Rotating Outdoor (FA58197)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- FASTTRACK 7 Indoor Ultra Flat Panel Antenna (FA79276)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- FASTTRACK 4 ft. Fiberglass Antenna White (FA3351309)
- WILSON CB ANTENNAS Replacement CB Antenna Shaft Nut (880-900908)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- Fasttrack TV Antennas