Shop All HDMI Cables
Fasttrack
C2G HDMI Mini To HDMI Adapter Converter Dongle Video & Audio Adapter - 8 in.
Mfr # FA532756
Zoro # G003978143
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA532756
- Zoro # G003978143
- UPC # 723902084786
- Country of Origin China
- Category HDMI Cables
Description
Specification
- Cable - Video / audio adapter
- Technology - Double shielded
- American Wire Gauge (AWG) - 32
- Length - 8 in.
- Left Connector(s) - 1 x 19 pin mini HDMI Type C - female
- Right Connector(s) - 1 x 19 pin HDMI Type A - male
- Interface Supported - HDMI
- Dimension - 180 x 180 x 30 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- BZBGEAR 8K UHD HDMI 2.1 Certified 48Gbps Cable - 1m/3.3ft (BG-CAB-H21C1)
- TRIPP LITE HDMI Send/Receive Wallplate, Passthru, F/F (P166-001-P)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- RCA HDMI to Composite Video Adapter (DHCOMF)
- TRIPP LITE High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black (P568-006-FL)
- Fasttrack HDMI Cables