Shop All USB Cables
Fasttrack
6ft USB 2.0 One B Male to Two A Male Y-Cable
Mfr # FA56970
Zoro # G603893556
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttrack
- MFR # FA56970
- Zoro # G603893556
- UPC # 654204163803
- Country of Origin China
- Category USB Cables
Description
When a standard USB cable cannot transfer enough power to operate an external device such as a portable 2.5in hard drive you need a USB 2.0 y-cable. Simply plug this cable's USB B end into the device and then plug the two USB A ends into open USB ports on one PC or Mac. This cable then pulls power from both USB ports and thus increases the output to the external drive.The red molded hood on the auxiliary USB A connector enables the user to quickly distinguish between main and auxiliary power. Foil and braid shielding reduces EMI/RFI interference and twisted pair construction reduces crosstalk for high speed error-free data transfer. This cable is compatible with USB 1.0 1.1 and 2.0 specifications.Connector 1: One USB Type B MaleConnector 2: Two USB Type A MalePlease Note: This cable is not designed to split USB signals to multiple computers. The two USB A connectors are meant to plug into USB ports on the same computer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/100 (85-372)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- FASTTRACK 3M Usb 2.0 Right Angled A To B M-M (FA131644)
- FASTTRACK 1-Port USB Superbooster Dongle RJ45 Female to USB B Male - Receiver (FA56972)
- FASTTRACK 1M Usb 3.0 A Male To A Male Cable - 3.2Ft - (FA862048)
- FASTTRACK 6ft USB 2.0 One Mini-b Male to Two A Male Y-Cable (FA56969)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- Fasttrack USB Cables