Shop All Stereo & Optical Audio Cables
Fasttrack
6ft HIGH-SPEED INTERNET MODEM CABLE
Mfr # FA56671
Zoro # G404041583
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA56671
- Zoro # G404041583
- UPC # 654204160949
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The High-Speed Internet Modem Cable from provides for the fastest internet connection possible. Ordinary phone cables often use low-quality materials with little or no shielding which can result in poor performance. The High-Speed Internet Modem Cable connects your analog or digital modem to a telephone wall jack allowing for data transmission up to 10 times faster. Connectors: RJ11 Male to RJ11 Male. Up to 10 times faster than an ordinary phone cable providing quick data transfer. 24k gold connectors provide corrosion resistance that provides for maximum conductivity. Snagless molded strain relief provides increased flexibility and durability. Ultra-flexible jacket makes installation easy. Double-shielded with foil and braid shield which reduces interference for high-speed error-free data transfer. Twisted-pair construction assists to minimize crosstalk ensuring high-speed error-free transmission. Compatible with analog and digital (DSL/ISDN) modems. Works great with telephones answering machines and fax machines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P348M50-SH (P348M50-SH)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- FASTTRACK 12ft VALUE SERIES BI-DIRECTIONAL S-VIDEO to RCA CABLE (FA11311)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 50m/164ft (BG-CAB-U3A50)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- ETHEREAL MHX Series Digital Optical Audio Cable, 24k Gold-Plated TOSLINK 49.2 Ft. (MHX-T15)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- Fasttrack Stereo & Optical Audio Cables