6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Yellow
Mfr # FA987514
Zoro # G803785651
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA987514
- Zoro # G803785651
- UPC # 727272287068
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Protect a high speed network from noise and electromagnetic interference when connecting with our Snagless Shielded Cat6 patch cable. For voice/data/video distribution, this cable will handle bandwidth-intensive applications and drastically reduces both impedance and structural return loss (SRL). Each patch cable is fully tested to meet ANSI/TIA 568 C.2 Cat6 component requirements. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality cable and plugs, this design minimizes Near-End Crosstalk (NEXT) levels.
Conductor- Conductor Type: 26AWG (7/0.16) (bare copper)
- Insulation: FM-PE
- Foil shield: Aluminum foil (100% coverage)
- Braided shield: Copper braid (40% coverage)
- Jacket: PVC
- Connector Type: RJ-45 Male
- Shell: Nickel plated for shielding
- Housing: Polycarbonate
- Contacts: 50μm gold plated
- Hood: Molded Snagless PVC
- Color: Yellow
- Cable Type: Stranded SSTP
- Wiring Scheme: 568B
- Temperature Rating: 75°C
- Size: 6 ft.
- Weight : 0.208 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- FASTTRACK 14 ft CAT5e Snagless Patch Cable Black (FA131358)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- ENET Enet 10M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-10M-ENC)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- UNIRISE USA Unirise 6 Foot Cat6 Snagless Clearfit Patch Cable Yellow - High (10127)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, RS232 (B130-101-U)
- Fasttrack Voice & Data Patch Cords