Shop All Wire Connectors
Fasttrack
50ft VALUE SERIES F-TYPE RG59 VIDEO CABLE
Mfr # FA894660
Zoro # G804051007
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttrack
- MFR # FA894660
- Zoro # G804051007
- UPC # 727272301702
- Country of Origin China
- Category Wire Connectors
Description
Value Series RG59 F-Type Cables are constructed with 75ohm coaxial cable that delivers high-quality video images. Low-loss 75ohm copper-clad wire and foam dielectric provides accurate picture resolution and color. A foil and braid shield protects against unwanted noise and interference. The molded connectors attach to a flexible jacket allowing for easy installation. The 24K gold plated heavy-duty connectors ensure long lasting corrosion-free connections. Connect cable boxes VCRs WebTV or any video source with F-type output connections to any TV with matching F-type input jacks. Ordinary F-type cables often use low-quality materials with inferior shielding which can result in poor picture quality. Our Value Series RG59 F-Type Cables deliver all the detail color and brightness you expect from your audio/video components. Connectors: F-Type Plug to F-Type Plug. 22AWG copper-clad steel center conductor delivers quality video. Foil and braid shield provides a clear noise-free vivid picture. Flexible PVC jacket for easy installation. Corrosion-resistant precision-made 24K gold plated connectors ensure long lasting quality. Fully molded connectors provide excellent strain relief that keeps your cable intact. Ideal for attaching cable boxes VCRs WebTV or any video source with F-type output connections to any TV with matching F-type input jacks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- TORK Tork Timer 120V (1101B)
- FASTTRACK 4 Port Yellow Connector, 100PK (FA3310930)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- ANDERSON POWER PRODUCTS SB350 HSG GRAY (906-AND)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- Fasttrack Wire Connectors