4 ft. Cat6 Snagless Unshielded-UTP Ethernet Network Patch Cable - Black
Mfr # FA895259
Zoro # G503782417
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA895259
- Zoro # G503782417
- UPC # 727272287105
- Country of Origin China
- Category Voice & Data Patch Cords
Description
For fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice, data, or video distribution applications. Meets all Cat6 TIA/EIA standards, and drastically reduces both impedance and structural return loss (SRL). Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable, this design minimizes Near-End Crosstalk (NEXT) levels. The molded, snagless boot prevents unwanted cable snags during installation and provides extra strain relief.
Features- Snagless design protects clips when plugging and unplugging
- Standard RJ45 connectors and unshielded twisted pair wires
- Conductor Type - 24AWG (7/0.20), Stranded Bare Copper
- Insulation - H-D PE
- Diameter - 0.98 ± 0.05 mm
- Connector Type - 8P8C (RJ45)
- Connector Material - Polycarbonate
- Contact Material - Copper Alloy, Gold Plating - 50μm
- Hood Material - Molded PVC
- Jacket - PVC
- Minimum Average Thickness - 0.60mm
- Outer Diameter - 6.20 ± 0.30 mm
- Color: Black
- Conductor DC Resistance: 9.38 Ohm 100m (maximum)
- Impedance: 100 Ohm
- Capacitance: 5600pf/100m
- Voltage Rating: 30V
- Temperature Rating: 60°C
- Size: 4 ft.
- Weight : 0.129 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCR)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- FASTTRACK 6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Yellow (FA987514)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- FASTTRACK 14 ft CAT5e Snagless Patch Cable Black (FA131358)
- ENET Enet Cat6 Blue 6 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-BL-6-ENC)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34221)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- Fasttrack Voice & Data Patch Cords