Shop All Coaxial Cables
Fasttrack
3ft VELOCITY MINI-COAX F-TYPE CABLE
Mfr # FA721238
Zoro # G803739210
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA721238
- Zoro # G803739210
- UPC # 657248487515
- Country of Origin China
- Category Coaxial Cables
Description
Velocity(TM) Mini-Coax F-Type Interconnects from Impact Acoustics perform the same job as large stiff unsightly coaxial cables. These cost-effective high-performance cables give you maximum video quality in a super-thin design. Low-loss 75ohm pure copper wire and foam dielectric ensure optimum picture resolution and color. A Mylar(R) foil and braid shield protect against unwanted noise and interference. The molded connectors attach to an ultra-flexible jacket and allow for easy installation. The 24K gold plated heavy-duty connectors ensure long-lasting high-performance connections. Features: Connectors: F-Type Plug to F-Type Plug. Pure copper center conductor delivers high-quality video. Super-thin high-quality cable hides neatly between carpet and baseboard. Mylar(R) foil and braid shield provide a clear noise-free vivid picture. Ultra-flexible PVC jacket for easy installation. Corrosion-resistant precision-made 24K gold plated connectors ensure long-lasting quality. Fully molded connectors provide excellent strain relief. Ideal for attaching cable boxes VCRs WebTV or any video source with F-type output connections to any TV with matching F-type input jacks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- GARDNER BENDER Tester Cable Coaxial-Utp/Stp (TT64202)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- Fasttrack Coaxial Cables