Shop All Stereo & Optical Audio Cables
Fasttrack
25ft Plenum-Rated 3.5mm Stereo Audio Cable with Low Profile Connectors
Mfr # FA257297
Zoro # G203876898
product price: $54.99
/ea
$54.99
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
- Brand Fasttrack
- MFR # FA257297
- Zoro # G203876898
- UPC # 652513819619
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Audio/video installations in educational and commercial settings often require plenum-rated cabling. Our plenum-rated line was engineered to overcome common challenges faced by installers. Low-profile connectors (1.5in total depth) save valuable space and enable easier in-wall connections. And our small-diameter (0.25in) cable design further reduces the space and clearance required to run the necessary cabling through walls and plenum air spaces.This cable is constructed from 24 AWG twisted pair wire with foil shielding to ensure signal integrity in your installation. CMP rating provides the fire protection required to run within walls and air plenums without the need for conduit.Connector 1: 3.5mm Stereo MaleConnector 2: 3.5mm Stereo Male
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
- DANTONA Dantona CUSTOM-297 2.4V & 2100 mAh Nickel Replacement Battery for Interstate - NIC1614 (CUSTOM-297)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- AXIOM MANUFACTURING Axiom Dvi-D Dual Link To Hdmi Adapter (DVIDDMHDMIF-AX)
- FASTTRACK 12ft VALUE SERIES BI-DIRECTIONAL S-VIDEO to RCA CABLE (FA11311)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 15 ft. (HC6AB15)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- ACE PRODUCTS GROUP 8 mm Microphone Cable, 15 ft. XLR (PHM15)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- Fasttrack Stereo & Optical Audio Cables