Shop All Stereo & Optical Audio Cables
Fasttrack
250ft 16-2 CL2 IN WALL SPEAKER CABLE
Mfr # FA56667
Zoro # G304041553
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttrack
- MFR # FA56667
- Zoro # G304041553
- UPC # 654204160901
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
If you are planning to install audio throughout your house this is the cable you ll need. Impact Acoustics in-wall speaker wire is made from 65 strands of 99.9% high-purity copper so it s very flexible and less likely to kink during installation. This cable is CL2 rated for use inside walls and features a flame-retardant jacket that helps to diminish the potential of fire spreading between floors. In-wall speaker wire features conductors twisted upon each other that makes the cable round and much easier to pull throughout the house than flat or zip-cord style speaker wire. Inner conductors are color-coded for easy identification. Features: 65 strands per conductor. 99.9% high-purity copper. Color-coded conductors for easy identification. Flame-retardant white PVC jacket. UL listed. CL2 rated for in-wall installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- FASTTRACK 12ft VALUE SERIES BI-DIRECTIONAL S-VIDEO to RCA CABLE (FA11311)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- Fasttrack Stereo & Optical Audio Cables