Shop All Stereo & Optical Audio Cables
Fasttrack
12ft VALUE SERIES BI-DIRECTIONAL S-VIDEO to RCA CABLE
Mfr # FA11311
Zoro # G504041650
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttrack
- MFR # FA11311
- Zoro # G504041650
- UPC # 657248085100
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The Bi-Directional S-Video to RCA Cable allows connection of S-Video devices to a non-S-Video television. This bi-directional video cable converts composite RCA to S-Video or vice-versa without the expense of high priced active converters. This quality 75ohm coax cable is double-shielded with 85% alumimum foil and braid to reduce unwanted noise and distortion. The Y/C signal separation circuitry provides a bright crisp picture from DVD VCD laser disc VCR camcorder multimedia PC and more. In addition to fitting standard S-Video jacks the precision-engineered bi-directional cables fit both 7-pin and 4-pin jacks on desktops and notebooks with a TV out jack. Connectors: RCA Plug to S-Video Plug. Convert from composite RCA to S-Video or vice-versa. One piece solution which eliminates couplers that cause signal loss. Low-cost alternative to high priced active converters. Manufactured of quality 75ohm alumimum foil and braid shielded coaxial cable. PVC flexible jacket for easy installation. Y/C signal separation circuitry provides a bright crisp picture. Gold terminals ensure long-lasting corrosion-free connections. Connect your laptop PC or game console to the TV; fits both 7-pin jack and 4-pin jacks on laptops. For a high-performance video connection of DVD VCD laser disc VCR camcorder cable/DSS receiver and multimedia PC to AV receiver TV or monitor. NTSC and PAL compatible. Color-coded connectors: yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- 3M Tactical Headset, Two Way, Foldable, Brown (MT20H682FB-47 CY)
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- STEREN UHF-UHF Mini-RG8x Cable, 12ft (205-712)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- WHOLESALE HOUSE Audiopipe 12 Gauge 500Ft Primary Wire; Black (AP12500BK)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- Fasttrack Stereo & Optical Audio Cables