Shop All Stereo & Optical Audio Cables
Fasttrack
12ft 3.5mm STEREO AUDIO CABLE M-M PC-99
Mfr # FA56546
Zoro # G404004892
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttrack
- MFR # FA56546
- Zoro # G404004892
- UPC # 654204159820
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
3.5mm Stereo Audio Cables are specifically designed for quality computer audio applications. The 3.5mm cable connects the PC sound card portable CD player or any mini-stereo audio device with 3.5mm jacks to multimedia speakers. The cable features two 29-gauge stranded conductors and a drain wire which are tinned to resist oxidation. The conductors and drain wire are wrapped with an aluminum foil shield to resist noise and interference. Connecters: 3.5mm Stereo Male to 3.5mm Stereo Male. Fully molded connecters provide strain relief. Foil shielded to prevent unwanted EMI/RFI interference. Nickel-plated connectors. PC-99 color-coded to match computer speaker jack. Use: Connects PC sound card portable CD player or any mini-stereo audio device with 3.5mm jacks to multimedia speakers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Mini Flexible Tripod (10") (TPD108B)
- MAXELL Digital 80-Minute Music CD-R 30pcs Spindle (625335)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- EDWARDS SIGNALING Battery, Sealed Lead Acid, 12V, 17Ah, Lug (12V17A)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- FASTTRACK 12ft VALUE SERIES BI-DIRECTIONAL S-VIDEO to RCA CABLE (FA11311)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- MONOPRICE Speaker Wire-12Awg Cl2 2-Conductor_50 (2816)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- Fasttrack Stereo & Optical Audio Cables