Shop All Snow Brushes
Fasttackle
S24-527PKUS My Pink 22 In. Snow Brush
Mfr # FA697786
Zoro # G503896589
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA697786
- Zoro # G503896589
- UPC # 723902276433
- Country of Origin China
- Category Snow Brushes
Description
Features
- Snow Brush
- Lightweight Yet Strong
- Comfort Foam Grip
- 10% Of Our Program Sales To Our Business Partners Will Be Donated To The National Breast Cancer Foundation.
- Color - My Pink
- Size - 22 in.
- Dimension - 22 x 4.5 x 1 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Rod Tamer-12, #RT-14-DP (RT-14-DP)
- PARKER GARDEN HOSE SWIVEL CONNEC (98GHSV-12-8)
- STEARNS PACKAGINGRPORATION GAL Dairy Utens Cleaner (1205281)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- SUB ZERO SNOWBROOM QCKLCK 60in. L (80037)
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- SUBZERO Snow Broom, Telescopic, 42 In. (13054)
- FROSTBITE Adjustable Brush, 36" to 50 (074-19650)
- ANGEL-GUARD PRODUCTS SnoBrum (SB73100P)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- MAX LTD Auto Emergency Shovel (XD2134)
- Fasttackle Snow Brushes