Shop All Supports
Fasttackle
Quickie Knee Immobilizer; 12 in.
Mfr # FA3796
Zoro # G103963773
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA3796
- Zoro # G103963773
- UPC # 657248027568
- Country of Origin China
- Category Supports
Description
The Quickie Knee Immobilizer is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Sprains, strains of the knee ACL, PCL, MCL, LCL injuries.
Features- Universal sizing will fit most patients
- Elastic Cloth Tie straps allow for added compression
- Two movable stays for medial and lateral placement
- Contoured posterior stays for extra rigidity
- Style: Universal
- Dimensions: 12" L
- Weight: 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- TAMPAX Tampax Pearl Regular Tampons, PK384 (71126)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- SG TOOL AID Upholstery Clip Removal Tool (87810)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Ambulating Boot Orthosis, Adult (24-2298)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Elbow Orthosis, Adult Medium with One Cover (24-3200)
- IMPACTO IMPACTO UPGUARD3000 Upguard Neck Support System (UPGUARD3000)
- MEDLINE Tracheotomy Philadelphia Cervical Collar, Large, 4.25 in. x 16 in. - 19 in. (ORT12400L)
- EARTH EDGE Earth Edge EE000926-5 20 x 15 x 2 in. Super Cushy Pad - Black (EE000926-5)
- SKIL-CARE Skil-Care 503005 Econo Sheepskin Heel Protectors; Universal - 12 per Case (503005)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Medium with One Cover (24-3090)
- Fasttackle Immobilizers, Splints & Supports