Hot and Cold Neck Wrap - Blue
Mfr # FA413691
Zoro # G503881844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA413691
- Zoro # G503881844
- UPC # 747216128981
- Country of Origin China
- Category Hot & Cold Therapy
Description
Designed specifically for the base of the neck, ’s Neck Wrap is an effective and natural pain relief solution. The Neck Wrap may be used hot or cold to relieve muscle aches and reduce stiffness around the neck area and relieve minor headaches originated from the base of the head. It can be used while sleeping, reading or traveling- giving you the ultimate comfort.
Specifications- Color - Blue
- Dimension - 12 X 1.5 X 2 in.
- Item Weight - 2.5 lbs.
- Applications : Hot /Moist / Cold.
- Material / Fabric : 100% Cotton.
Extend the life of your Neck Wrap utilizing 's specially designed protective fleece cover.
- Protect the Neck Wrap from dirt and daily wear and tear.
- Maintain heat longer and maintain the natural moisture that develops during heating time.
- Made of fleece fabric the protective cover feels comfortable and cozy.
- Cleaning is easy : the protective cover is machine washable.
Apply Neck Wrap on desired area for relief. Do not apply directly on skin. Repeat as necessary, 10-30 minutes application recommended. Use caution when applying on sensitive parts of the body. When using on children adult supervision is advised.
To Use as Hot Pack :Prior to heating, remove all paper, staples and plastic packaging. Heat on high in Microwave for 1 minute. If pack is not warm enough, add 15 seconds heating time. If microwave does not have a turntable, turn over the pack halfway through heating process to even out temperature on the entire pack and avoid hot spots. To reuse after application, reheat for 30 seconds. Do not overheat product.
For Moist Heat :Prior to heating, mist fabric lightly with water. Do not saturate product. Do not soak or get the herbs wet.
To Use as a Cold Pack :For effective cold use, put pack inside a plastic sealable bag and put in freezer for 1 to 2 hours.
Storage :When not in use keep the pack inside a plastic sealable bag and put in the freezer. Prior to first storage, heat the pack in the microwave on high for 1 minute and then store inside the freezer as instructed.
Cleaning :Wipe the product with a wet cloth.
Filling Ingredients :Chamomile, Cinnamon, Lemongrass, Peppermint, Rosem
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANI-KARE Bandages, 87" x 3", Strip, 50 pcs., Blu, PK3 (MK0901)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- THERACARE TheraCare Gel Eye Mask NEW (24-809)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- FABRICATION ENTERPRISES Hydrocollator® Tabletop Heating Unit E1 with 4 Standard Packs (00-2102)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- DEALMED Instant Cold Pack, 4" X 5", 24/Cs, 24PK (787520)
- Fasttackle Therapy & Rehabilitation