Shop All Knee Pads
Fasttackle
Deluxe Hinged Knee Brace - Extra Large
Mfr # FA713882
Zoro # G403900799
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA713882
- Zoro # G403900799
- UPC # 657248338008
- Country of Origin China
- Category Knee Pads
Description
The Deluxe Hinged Knee Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Indicated for mild to moderate ligament joint pain, sprain, strains of the knee ligaments. Provides support, stabilization and compression of the knee joint following ligament or meniscus injuries.
Features- Medial and lateral hinge stays provide excellent support
- Enclosed tubular donut buttress
- Neoprene coated with 4-way stretch nylon fabric
- Piping along thigh and calf areas of support to stop flexing
- Tapered in back for comfortable fit
- Hyperextension stops at 170°
- Easy removable hinges for custom fitting
- Size: Extra Large
- Knee Circumference: 171⁄2" - 20"
- Weight: 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- TOMMYCO Kneepad Honeycomb Gel At (GEL227)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZR0)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- GENERAL ELECTRIC 9.84 x 5.71 in. Foam & Polyester Knee Pad, Black - One Size (2022853)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve XL/XXL (60850)
- Fasttackle Knee Pads