Shop All Socks
Fasttackle
9408 - N 20 - 30 mm Hg Compression Mens Support Socks; Navy - Extra Large
Mfr # FA33306
Zoro # G703736203
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA33306
- Zoro # G703736203
- UPC # 654204012224
- Country of Origin China
- Category Socks
Description
The Men's Support Socks is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.
Features- Attractive Dress Style
- Comfortable Balloon Toe and Heel Pocket
- Thin, Lightweight Nylon/Spandex
- Non-Binding, Comfort Top Band
- Color: Navy
- Size: Extra Large
- Shoe Size: 121⁄2 +
- Ankle: 11" - 15"
- Calf: 13" - 19"
- Length: 14" - 18"
- Weight: 0.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (56JT50)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher (472ADV550VB)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- IDEA VILLAGE PRODUCTS Idea Village Products 261700 Copper Fit Energy Compression Socks; Large & Extra Large (261700)
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- POINT6 Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR (11-1829-233-08)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- MERRELL Socks, Crew, Polyester, Gray, 14" H, PR (MEA33663C1B4001)
- Fasttackle Foot Protection