Fasttackle

9408 - BR 20 - 30 mm Hg Compression Mens Support Socks; Brown - Extra Large


product price: $42.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fasttackle
  • MFR # FA716715
  • Zoro # G503736199
  • UPC #
    657248338404
  • Country of Origin China
  • Category Socks

Description

The Men's Support Socks is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.

Features
  • Attractive Dress Style
  • Comfortable Balloon Toe and Heel Pocket
  • Thin, Lightweight Nylon/Spandex
  • Non-Binding, Comfort Top Band
Specifications
  • Color: Brown
  • Size: Extra Large
  • Shoe Size: 121⁄2 +
  • Ankle: 11" - 15"
  • Calf: 13" - 19"
  • Length: 14" - 18"
  • Weight: 0.01 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.