Shop All Socks
Fasttackle
9407 - BL 20 - 30 mm Hg Compression Mens Support Socks; Black - Large
Mfr # FA880586
Zoro # G603736235
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA880586
- Zoro # G603736235
- UPC # 727272046122
- Country of Origin China
- Category Socks
Description
The Men's Support Socks is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.
Features- Attractive Dress Style
- Comfortable Balloon Toe and Heel Pocket
- Thin, Lightweight Nylon/Spandex
- Non-Binding, Comfort Top Band
- Color: Black
- Size: Large
- Shoe Size: 101⁄2 - 12
- Ankle: 10" - 14"
- Calf: 12" - 17"
- Length: 13" - 16"
- Weight: 0.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- SOF SOLE SofSole Comfort Crew Sock, Blk, L, PK 6 (89252)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- VIKING Viking AMC Sock (VF22-8/9)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- Fasttackle Socks