Shop All Socks
Fasttackle
9359 - W 18mmHG Compression Closed Toe Anti - Embolism Stockings; White - 2X Large
Mfr # FA33274
Zoro # G303736047
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA33274
- Zoro # G303736047
- UPC # 654204011913
- Country of Origin China
- Category Socks
Description
The Anti-Embolism Stockings is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support.
Features- Thrombo-Embolic Deterrent
- Use for Pre and Post-Operative
- Non-Binding, Comfort Top Band
- Color: White
- Size: 2X Large
- Stocking Type: Closed Toe
- Compression: 18mmHg
- Ankle: 9" - 13"
- Thigh: 19" - 26"
- Calf: 14" - 18"
- Length: 171⁄2" - 191⁄2"
- Weight: 0.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- GVS-RPB Breathing tube (NV2021B)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- HIWASSEE Medium Outdoor Crew Sock (71683)
- CELESTE STEIN CMPS2 Bright Majik Therapeutic Compression Sock (Celeste-Stein-CMPS2-1538)
- CELESTE STEIN Celeste Stein CMPS2-BLK 15-20 mmHg Black Therapeutic Compression Sock - Women (CMPS2-BLK)
- KLEIN TOOLS Performance Thermal Socks, L (60508)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- Fasttackle Foot Protection