Shop All Snow Brushes
Fasttackle
532 26 in. Snow Brush
Mfr # FA575426
Zoro # G003977955
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA575426
- Zoro # G003977955
- UPC # 723902276495
- Country of Origin China
- Category Snow Brushes
Description
Features
- Snow Brush.
- With Extra Large Brush.
- Foam Comfort Grip & Scraper Blade.
- Size - 26 in.
- Dimension - 26 x 5.5 x 1.25 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- GOOD LAND BEE SUPPLY 2 Frame Beekeeping 304 Stainless Steel Drum Honey Motorized Extractor With Stand - Electric 110V (HE2MOT)
- UNIVERSAL FOREST GRADE STAKE 1X2X36"" PK/24 (141051)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- HOPPY Hopkins SubZero 48 in. Extendable Telescopic Snow Brush, 48PK (2610XB)
- SUBZERO Swivel Head Snow Brush, 50 In. L (14039)
- HOPKINS Subzero Fixed Head Snow Broom, With Squeegee, Aluminum Handle With Ice Scraper Extends To 52 In. (2610XM)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- SUBZERO Snow Broom, Swivel Head, 60 In. (15781)
- GARANT ICE SCRAPER STL/WOOD 7in. (GSHSW7D)
- Fasttackle Snow Brushes