Shop All Elbow and Wrist Braces
Fasttackle
428 - R Advanced Premium Wrist Brace; Right - Extra Large
Mfr # FA884170
Zoro # G603851501
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttackle
- MFR # FA884170
- Zoro # G603851501
- UPC # 727272060333
- Country of Origin China
- Category Elbow and Wrist Braces
Description
The Advanced Premium Wrist Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Carpal tunnel syndrome, sprains, strains, tendonitis, wristimmobilization and post cast healing.
Features- Ideal for carpal tunnel syndrome, wrist sprains, strains or after cast removal
- Maximum contouring at the palmar crease allows for full finger function
- Removable and adjustable palmar stay for maximum support
- Lycra-lined to wick moisture away
- Cloth TieTM closure for easy adjustment
- 8" length
- Size: Extra Large
- Wrist Circumference: 81⁄2"+
- Weight: 0.10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- ERGODYNE Bump Cap Insert, Insert, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8943FX)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- IMAK Wrist Wrap, Black, Lycra, M (IMAA20126)
- PROFLEX BY ERGODYNE Wrist Wrap Support, Neoprene, Black (415)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- Fasttackle Ergonomics