Shop All Ankle Braces
Fasttackle
19 - 0051R Right Ankle Helper Hinge Brace - Large
Mfr # FA713877
Zoro # G003866099
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA713877
- Zoro # G003866099
- UPC # 657248337681
- Country of Origin China
- Category Ankle Braces
Description
The Ankle Helper Hinge Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ankle injury rehabilitation, Sub-acute ankle sprains, chronic ankle instabilities or prophylactic use.
Features- Modified orthotic footplate provides critical foot and arch support, resisting inversion and eversion
- Neutral arch position promotes healing of injured ligaments
- Three strap adjustment system provides custom fit
- Size: Large
- Male Shoe Size: 11 - 13
- Female Shoe Size: 13 - 15
- Ankle Type: Right
- Weight: 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Utility Guard(R) Clip, Metal Detectable, Blank (7221MD)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green (MIIMDS195287)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- INDACO SRL 2XL-3XL M-Brace Lumbar-Sacral Brace size 2XL-3XL (631 2XL/3XL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black M Breathable Lightweight Neoprene Black Ankle Brace; Medium (Ankle Brace Black M)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- FUTURO Moisture Control Ankle Support, PK12 (48635EN)
- MIH INTERNATIONAL M-Brace 20R Knee Wrap - Blue - Size Regular (20R)
- MIH INTERNATIONAL M-Brace Mini Lumblock Lumbar Sacral Brace - Size 3XL (582-3XL)
- BILT-RITE MASTEX HEALTH Plantar Faciitis Wrap -Black (5 pack) (M10-98550-MD-5)
- Fasttackle Ankle Braces