Shop All Ankle Braces
Fasttackle
19 - 0050L Left Ankle Helper Hinge Brace - Large
Mfr # FA709698
Zoro # G403866156
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA709698
- Zoro # G403866156
- UPC # 657248337667
- Country of Origin China
- Category Ankle Braces
Description
The Ankle Helper Hinge Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ankle injury rehabilitation, Sub-acute ankle sprains, chronic ankle instabilities or prophylactic use.
Features- Modified orthotic footplate provides critical foot and arch support, resisting inversion and eversion
- Neutral arch position promotes healing of injured ligaments
- Three strap adjustment system provides custom fit
- Size: Large
- Male Shoe Size: 11 - 13
- Female Shoe Size: 13 - 15
- Ankle Type: Left
- Weight: 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1 qt., Steel, Yellow (10118)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-4001L Cando Standard Finger Flexion Glove; Large & Extra Large - Left (10-4001L)
- FUTURO Moisture Control Ankle Support, PK12 (48635EN)
- CYNASPORTS Ankle Support Brace, Green, Large (CS-0002L)
- BILT-RITE MASTEX HEALTH Plantar Faciitis Wrap -Black (5 pack) (M10-98550-LG-5)
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- INDACO SRL Indaco SRL 631 S-M M-Brace Lumbar-Sacral Brace size S-M (631 S/M)
- OTTOBOCK Ottobock 5065N-R-L-7 Omo Neurexa Plus Shoulder Orthosis - Right; Large (5065N=R-L-7)
- Fasttackle Ankle Braces