Shop All Ankle Braces
Fasttackle
19 - 0041R Right Ankle Helper Hinge Brace - Medium
Mfr # FA715388
Zoro # G703866078
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasttackle
- MFR # FA715388
- Zoro # G703866078
- UPC # 657248337698
- Country of Origin China
- Category Ankle Braces
Description
The Ankle Helper Hinge Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Ankle injury rehabilitation, Sub-acute ankle sprains, chronic ankle instabilities or prophylactic use.
Features- Modified orthotic footplate provides critical foot and arch support, resisting inversion and eversion
- Neutral arch position promotes healing of injured ligaments
- Three strap adjustment system provides custom fit
- Size: Medium
- Male Shoe Size: 8 - 10
- Female Shoe Size: 10 - 12
- Ankle Type: Right
- Weight: 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8990800)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- POWERPLAY Ankle Walker - High Profile; Large (PO191174)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black M Breathable Lightweight Neoprene Black Ankle Brace; Medium (Ankle Brace Black M)
- MCKESSON Low Profile / Open Heel / Open Toe Ankle Brace, Medium (155-81-97045)
- TANDEM SPORT Tandem Sport TSFINGERSUP Finger Supports (TSFINGERSUP)
- CYNASPORTS Ankle Support Brace, White, Large (CS-0003L)
- Fasttackle Ankle Braces