Shop All Elbow and Wrist Braces
Fasttackle
133 - L Deluxe Carpel Tunnel Wrist Brace - Small
Mfr # FA33291
Zoro # G703851555
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasttackle
- MFR # FA33291
- Zoro # G703851555
- UPC # 654204012071
- Country of Origin China
- Category Elbow and Wrist Braces
Description
The Carpal Tunnel Wrist Brace is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Carpal tunnel syndrome, sprains, strains, tendonitis, wrist immobilization and post cast healing.
Features- Ideal for carpal tunnel syndrome, wrist sprains, strains or after cast removal
- Maximum contouring at the palmar crease allows for full finger function
- Removable and adjustable palmar stay for maximum support
- Lycra-lined to wick moisture away
- Cloth TieTM closure for easy adjustment
- 8" length
- Size: Small
- Position: Left
- Wrist Circumference: 51⁄2" - 61⁄2"
- Weight: 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wrist Brace Blue M Lightweight And Breathable Neoprene Blue Wrist Brace; Medium (Wrist Brace Blue M)
- CONDOR Wrist Support, S, Right, Black (5T545)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Tan (4000)
- CONDOR Wrist Support, M, Left, Black (5T551)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- Fasttackle Ergonomics