Shop All Cable Protectors
Fastlane
Cable Protector, Drop Over, 2 Channel, 3ft.
Mfr # FL2X1.75-O
Zoro # G4716853
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Hoses
- Material Polyurethane
- Number of Channels 2
- Load Capacity 2,100 lb/Axle
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL2X1.75-O
- Zoro # G4716853
- UPC # 812958001363
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Channel Height | 1 in |
Length | 38 1/2 in |
Width | 10 3/4 in |
Channel Width | 1 3/4 in |
Cable Protection System Components Length | 36 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
For Use With | Cables, Hoses |
Material | Polyurethane |
Number of Channels | 2 |
Load Capacity | 2,100 lb/Axle |
Color | Orange |
Style | Drop Over |
Connection Style | L Shaped |
Cable Protection System Components Color | Orange |
Texture | Serrated |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Description
Cable Protector, Number of Channels 2, Cable Feed Style Lay Under, Connection Style L Shaped, Channel Height 1 in, Channel Width 1 3/4 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Orange, For Use With Cables, Hoses, Max. Cable Dia. 1 in, Height 1 1/2 in, Length 38 1/2 in, Width 10 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- TOOL RWG-6 Snap-In Cable Guard (TO159637)
- Fastlane Cable Protectors