Shop All Cable Protectors
Fastlane
Cable Protector, Drop Over, 2 Channel, 3ft.
Mfr # FL2X1.75-B
Zoro # G5201777
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Hoses
- Load Capacity 2,100 lb/Axle
- Number of Channels 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL2X1.75-B
- Zoro # G5201777
- UPC # 812958001356
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Channel Height | 1 in |
Length | 38 1/2 in |
Width | 10 3/4 in |
Channel Width | 1 3/4 in |
Cable Protection System Components Length | 36 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | Polyurethane |
For Use With | Cables, Hoses |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 2 |
Color | Black |
Style | Drop Over |
Connection Style | L Shaped |
Cable Protection System Components Color | Black |
Cable Feed Style | Lay Under |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 2, Cable Feed Style Lay Under, Connection Style L Shaped, Channel Height 1 in, Channel Width 1 3/4 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Black, For Use With Cables, Hoses, Max. Cable Dia. 1 in, Height 1 1/2 in, Length 38 1/2 in, Width 10 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 14", UV Black, Light Heavy Duty, PK100 (MT141200C)
- VYNCKIER Enclosure (VJ1008HWPL1)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange (FL45RT1X4-O)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Blue (CC-SC-4-6-BL)
- Fastlane Cable Protectors