Shop All Cable Protectors
Fastlane
Cable Protector, Drop Over, 1 Channel, 3ft.
Mfr # FL1X1.5-B
Zoro # G4715243
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Hoses
- Material Polyurethane
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL1X1.5-B
- Zoro # G4715243
- UPC # 812958001318
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Channel Height | 1/2 in |
Length | 36 3/4 in |
Width | 5 3/4 in |
Channel Width | 1 1/2 in |
Cable Protection System Components Length | 36 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Cables, Hoses |
Material | Polyurethane |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Black |
Style | Drop Over |
Connection Style | L Shaped |
Cable Protection System Components Color | Black |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Serrated |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style L Shaped, Channel Height 1/2 in, Channel Width 1 1/2 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Black, For Use With Cables, Hoses, Max. Cable Dia. 1/2 in, Height 3/4 in, Length 36 3/4 in, Width 5 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Beige (CC-RI-CP-5-BE)
- Fastlane Cable Protectors