Shop All Cable Protectors
Fastlane
Cable Protector, 2Channel, 11-3/4"W, Orange
Mfr # FL90LT2X1.75-O
Zoro # G301049422
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 2
- Color Orange
- Max. Cable Dia. 1 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL90LT2X1.75-O
- Zoro # G301049422
- UPC # 812542023917
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 1 3/4 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 2 |
Color | Orange |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 2, Cable Protector Channel Height 1 in, Channel Width 1 3/4 in, Width 11 3/4 in, Cable Protector Height 1 1/2 in, Connection Style L-Connector, Length 15/16 ft, Color Orange, Material Polyurethane, Max. Cable Dia. 1 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Female In-line F-Connector Coupler (CT721)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- ELECTRIDUCT Home and Office 60" Small Drop Over- - Brown (DO-ED-SM-60-BN)
- Fastlane Cable Protectors