Shop All Cable Protectors
Fastlane
Cable Protector, 2 Channel, 11-3/4"W, Black
Mfr # FL90RT2X1.75-B
Zoro # G201049492
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 2
- Color Black
- Max. Cable Dia. 1 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL90RT2X1.75-B
- Zoro # G201049492
- UPC # 810043322539
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 1 3/4 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 2 |
Color | Black |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 2, Cable Protector Channel Height 1 in, Channel Width 1 3/4 in, Width 11 3/4 in, Cable Protector Height 1 1/2 in, Connection Style L-Connector, Length 15/16 ft, Color Black, Material Polyurethane, Max. Cable Dia. 1 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- Fastlane Cable Protectors