Shop All Cable Protectors
Fastlane
Cable Protector, 1Channel, 11-3/4"W, Yellow
Mfr # FL90LT1X4-Y
Zoro # G601049436
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 1 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL90LT1X4-Y
- Zoro # G601049436
- UPC # 812542023900
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 1/2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 4 in, Width 11 3/4 in, Cable Protector Height 1 1/2 in, Connection Style L-Connector, Length 15/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Spray Paint, Buff (WE-S)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange (FL45RT1X4-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- Fastlane Cable Protectors