Shop All Cable Protectors
Fastlane
Cable Protector, 1Channel, 11-3/4"W, Yellow
Mfr # FL90LT1X1.5-Y
Zoro # G401049483
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 1/2 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastlane
- MFR # FL90LT1X1.5-Y
- Zoro # G401049483
- UPC # 812542023887
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 1 1/2 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 1 1/2 in, Width 11 3/4 in, Cable Protector Height 3/4 in, Connection Style L-Connector, Length 15/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange (FL45RT1X4-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- Fastlane Cable Protectors