Shop All Cable Protectors
Fastlane
Cable Protector, 1Channel, 11-3/4"W, Yellow
Mfr # FL45RT1X1.5-Y
Zoro # G301049446
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 1/2 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL45RT1X1.5-Y
- Zoro # G301049446
- UPC # 810043322447
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 1 1/2 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 1 1/2 in, Width 11 3/4 in, Cable Protector Height 3/4 in, Connection Style L-Connector, Length 15/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B4HD-1-M-36)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- Fastlane Cable Protectors