Shop All Cable Protectors
Fastlane
Cable Protector, 1 Channel, 5-3/4"W, Yellow
Mfr # FL1X1.5-Y
Zoro # G801049465
original price:
$57.52
26% off
new price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Yellow
- Max. Cable Dia. 1/2 in
- Length 3 1/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL1X1.5-Y
- Zoro # G801049465
- UPC # 812542021036
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 3 1/16 ft |
Width | 5 3/4 in |
Channel Width | 1 1/2 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Color | Yellow |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 1 1/2 in, Width 5 3/4 in, Cable Protector Height 3/4 in, Connection Style L-Connector, Length 3 1/16 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QOM2150VH)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- Fastlane Cable Protectors