Shop All Cable Protectors
Fastlane
Cable Protector, 1 Channel, 2-3/4"W, Orange
Mfr # FL90RT1X4-O
Zoro # G801049458
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Orange
- Max. Cable Dia. 1 in
- Length 15/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # FL90RT1X4-O
- Zoro # G801049458
- UPC # 812542023948
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 15/16 ft |
Width | 2 3/4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 2 1/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 1 |
Color | Orange |
Connection Style | L-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 4 in, Width 2 3/4 in, Cable Protector Height 2 1/4 in, Connection Style L-Connector, Length 15/16 ft, Color Orange, Material Polyurethane, Max. Cable Dia. 1 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- Fastlane Cable Protectors