Shop All Cable Protectors
Fastlane
Anti-Slip Rubber Pad, 3/8ft L, 2-3/4"W, Blk
Mfr # CPRPKIT.75-18
Zoro # G801049489
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 0
- Color Black
- Length 3/8 ft
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # CPRPKIT.75-18
- Zoro # G801049489
- UPC # 812958005651
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 3/8 ft |
Width | 2 3/4 in |
Cable Protector Height | 1 1/4 in |
Details
Item | Anti-Slip Rubber Pad |
Material | Rubber |
Number of Channels | 0 |
Color | Black |
Includes | (18) Anti-Slip Rubber Pads |
Texture | Smooth |
Description
Anti-Slip Rubber Pad, Number of Channels 0, Width 2 3/4 in, Cable Protector Height 1 1/4 in, Length 3/8 ft, Color Black, Material Rubber, Includes (18) Anti-Slip Rubber Pads, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 240/480V AC (31EH42)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange (FL45RT1X4-O)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- Fastlane Cable Protectors