Shop All Cable Protectors
Fastlane
Anti-Slip Rubber Pad, 1/4ft L, 4-1/2"W, Blk
Mfr # CPRPKIT1-8
Zoro # G901049488
original price:
$10.98
18% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 0
- Color Black
- Length 1/4 ft
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # CPRPKIT1-8
- Zoro # G901049488
- UPC # 812958005668
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1/4 ft |
Width | 4 1/2 in |
Cable Protector Height | 1/2 in |
Details
Item | Anti-Slip Rubber Pad |
Material | Rubber |
Number of Channels | 0 |
Color | Black |
Includes | (8) 1 in Anti-Slip Rubber Pads |
Texture | Smooth |
Description
Anti-Slip Rubber Pad, Number of Channels 0, Width 4 1/2 in, Cable Protector Height 1/2 in, Length 1/4 ft, Color Black, Material Rubber, Includes (8) 1 in Anti-Slip Rubber Pads, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow (FL2X1.75-Y)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Orange (FL45RT1X4-O)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- Fastlane Cable Protectors