Shop All Cable Protectors
Fastlane
Anti-Slip Rubber Pad, 1/2ft L, 4-1/8"W, Blk
Mfr # CPCARPETKIT-3
Zoro # G001049487
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 0
- Color Black
- Length 1/2 ft
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastlane
- MFR # CPCARPETKIT-3
- Zoro # G001049487
- UPC # 812542024792
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1/2 ft |
Width | 4 1/8 in |
Cable Protector Height | 3/4 in |
Details
Item | Anti-Slip Rubber Pad |
Material | Rubber |
Number of Channels | 0 |
Color | Black |
Includes | (2) 37 in x 0.25 in Black VELCRO(R) Traction Strips; 1/2 oz. Bottle of Checkers Clear Super Glue |
Texture | Smooth |
Description
Anti-Slip Rubber Pad, Number of Channels 0, Width 4 1/8 in, Cable Protector Height 3/4 in, Length 1/2 ft, Color Black, Material Rubber, Includes (2) 37 in x 0.25 in Black VELCRO(R) Traction Strips; 1/2 oz. Bottle of Checkers Clear Super Glue, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- Fastlane Cable Protectors