Shop All Grills & Smokers
Fastfood
Tilt N-Fold Griddle - 15 x 14 in.
Mfr # FA574303
Zoro # G504054582
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastfood
- MFR # FA574303
- Zoro # G504054582
- UPC # 723902372739
- Country of Origin China
- Category Grills & Smokers
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its quality.
Features- Tilt N-Fold Griddle
- Size: 15 x 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Switch, DP - NO/NC (7022886YP)
- JED POOL TOOLS POOL TEST STRIP, 50PK (00-AC490)
- SEYMOUR MIDWEST Compost Spreader, 24"x18" (85755GRA)
- AFTERMARKET Differential Housing Fits John Deere 820 920 1020 1520 830 930 1030 (R51500)
- OLD COUNTRY BBQ PITS 1022OFSM Brazos 20in x 60in Heavy Gauge Offset Smoker (5791022OFSM)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- WEBER SpirII E310BLK NG Grill (49010001)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- WEBER Weber Q1000 Gas Grill (50060001)
- OMAHA Grill Tabletop Kettle 14 In (GY22014I)
- Fastfood Grills & Smokers